Skip Content
CAPSCREW SOC LWH D7984 SSA2 M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 SSA2 M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51040.060.0010
  • Mfr. Model # M51040.060.0010
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Head Type Low Cylindrical
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 101,526 PSI
  • Thread Direction Right Hand
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Screw Industry Standards DIN 7984
  • Fastener Length 10mm
  • Min. Thread Length 18mm
  • Head Width 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list