Skip Content
CAPSCREW SOC LWH D7984 8.8 M6-1X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M6-1X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.060.0050
  • Mfr. Model # M07080.060.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.65 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Head Height 4mm
  • Thread Direction Right Hand
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Basic Material Steel
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Drive Type Hex Socket
  • Length 50mm
  • Drive Size 4mm
  • Thread Length 18mm
  • Thread Style Partially Threaded
  • Head Dia. 10.00mm
  • Thread Dia. M6
  • Material Grade Class 8.8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list