Skip Content
CAPSCREW SOC LWH D7984 8.8 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.060.0045
  • Mfr. Model # M07080.060.0045
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Length 45mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 25mm
  • Head Dia. 10mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M6
  • Material Grade Class 8.8
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list