Skip Content
CAPSCREW SOC LWH D7984 8.8 M6-1X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M6-1X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.060.0018
  • Mfr. Model # M07080.060.0018
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Basic Material Steel
  • System of Measurement Metric
  • Length 18mm
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 18mm
  • Head Dia. 10mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M6
  • Material Grade Class 8.8
  • Screw Head Type Low
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list