Skip Content
CAPSCREW SOC LWH D7984 8.8 M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.060.0016
  • Mfr. Model # M07080.060.0016
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Direction Right Hand
  • Head Height 4mm
  • Dia./Thread Size M6-1
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • Basic Material Steel
  • System of Measurement Metric
  • Length 16mm
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Length 16mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C32
  • Head Dia. 10mm
  • Thread Dia. M6
  • Min. Tensile Strength 116,000 psi
  • Vented Hole Size Not Vented
  • Material Grade Class 8.8
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list