Skip Content
CAPSCREW SOC LWH D7984 8.8 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0080
  • Mfr. Model # M07080.160.0080
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.95 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Head Height 9mm
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • System of Measurement Metric
  • Length 80mm
  • Drive Size 14 mm
  • Thread Style Fully Threaded
  • Drive Type Hex Socket
  • Thread Length 55mm
  • Rockwell Hardness C22 - C34
  • Head Dia. 24mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M16
  • Basic Material Steel
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list