Skip Content
CAPSCREW SOC LWH D7984 8.8 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0070
  • Mfr. Model # M07080.160.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 2.62 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Height 9mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • System of Measurement Metric
  • Length 70mm
  • Drive Size 14 mm
  • Thread Length 55mm
  • Drive Type Hex Socket
  • Thread Style Fully Threaded
  • Head Dia. 24mm
  • Rockwell Hardness C22 - C34
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M16
  • Basic Material Steel
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list