CAPSCREW SOC LWH D7984 8.8 M16-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC LWH D7984 8.8 M16-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0060
  • Mfr. Model # M07080.160.0060
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 5.73 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 9mm
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 7984
  • System of Measurement Metric
  • Drive Type Hex Socket
  • Thread Length 55mm
  • Drive Size 14 mm
  • Length 60mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • Head Dia. 24mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M16
  • Basic Material Steel
  • Material Grade Class 8.8
  • Screw Head Type Low
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list