Skip Content
CAPSCREW SOC LWH D7984 8.8 M16-2X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M16-2X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0035
  • Mfr. Model # M07080.160.0035
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.91 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Thread Direction Right Hand
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Height 9mm
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • System of Measurement Metric
  • Basic Material Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Low
  • Length 35mm
  • Drive Size 12mm
  • Drive Type Hex Socket
  • Thread Length 38mm
  • Material Grade Class 8.8
  • Thread Style Fully Threaded
  • Head Dia. 24.00mm
  • Thread Dia. M16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list