Skip Content
CAPSCREW SOC LWH D7984 8.8 M16-2X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M16-2X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0030
  • Mfr. Model # M07080.160.0030
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.42 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Head Height 9mm
  • Thread Direction Right Hand
  • Dia./Thread Size M16-2.00
  • Fastener Finish Plain
  • Screw Industry Standards DIN 7984
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Length 30mm
  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Length 30mm
  • Head Dia. 24mm
  • Min. Tensile Strength 800 N/mm2
  • Thread Dia. M16
  • Material Grade Class 8.8
  • Screw Head Type Low
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list