Skip Content
CAPSCREW SOC LWH D7984 8.8 M16-2X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC LWH D7984 8.8 M16-2X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07080.160.0025
  • Mfr. Model # M07080.160.0025
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 974
  • Shipping Weight 3.05 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Socket Head Cap Screw
  • Thread Direction Right Hand
  • Head Height 9mm
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 7984
  • Fastener Finish Plain
  • Thread Style Fully Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel
  • Length 25mm
  • Drive Size 14 mm
  • Thread Length 25mm
  • Drive Type Hex Socket
  • Head Dia. 24mm
  • Thread Dia. M16
  • Min. Tensile Strength 800 N/mm2
  • Material Grade Class 8.8
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Low

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list