Skip Content
CAPSCREW SOC D912 SS A4 M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.080.0070
  • Mfr. Model # M55050.080.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 3.415 lbs

Product Details

Stainless steel, size M8-1.25 x 70, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M8
  • Head Dia. 13 mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Length 70mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list