CAPSCREW SOC D912 SS A4 M8-1.25X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M8-1.25X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.080.0055
  • Mfr. Model # M55050.080.0055
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.865 lbs

Product Details

Stainless steel, size M8-1.25 x 55, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 6 mm
  • Thread Length 35 mm
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Head Dia. 13 mm
  • Thread Dia. M8
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Length 55mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Material Grade A4
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list