Skip Content
CAPSCREW SOC D912 SS A4 M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.080.0040
  • Mfr. Model # M55050.080.0040
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.2 lbs

Product Details

Stainless steel, size M8-1.25 x 40, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 6 mm
  • Thread Style Metric
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 13 mm
  • Thread Dia. M8
  • Head Height 8 mm
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Min. Tensile Strength 700 N/mm2
  • Length 40mm
  • Basic Material Stainless Steel
  • Screw Industry Standards DIN 912
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list