Skip Content
CAPSCREW SOC D912 SS A4 M8-1.25X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M8-1.25X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.080.0035
  • Mfr. Model # M55050.080.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.985 lbs

Product Details

Stainless steel, size M8-1.25 x 35, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 6 mm
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Rockwell Hardness C39 - C44
  • Thread Style Metric
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Head Dia. 13 mm
  • Thread Dia. M8
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Length 35mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Material Grade A4
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list