Skip Content
CAPSCREW SOC D912 SS A4 M6-1X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M6-1X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.060.0090
  • Mfr. Model # M55050.060.0090
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 101,526 PSI
  • Thread Type Metric
  • Head Width 5mm
  • Head Height 6mm
  • Thread Direction Right Hand
  • Dia./Thread Size M6-1.00
  • Screw Industry Standards DIN 912
  • Fastener Length 90mm
  • Thread Style Fully Threaded
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List