CAPSCREW SOC D912 SS A4 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.060.0035
  • Mfr. Model # M55050.060.0035
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.09 lbs

Product Details

Stainless steel, size M6-1 x 35, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 30 mm
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 10 mm
  • System of Measurement Metric
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M6
  • Head Height 6 mm
  • Dia./Thread Size M6-1.00
  • Length 35mm
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Material Grade A4
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list