Skip Content
CAPSCREW SOC D912 SS A4 M6-1X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M6-1X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.060.0020
  • Mfr. Model # M55050.060.0020
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M6-1 x 20, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 20 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 5 mm
  • Temp. Range 250? F
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 6 mm
  • Dia./Thread Size M6-1.00
  • Thread Dia. M6
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 20mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A4
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list