CAPSCREW SOC D912 SS A4 M6-1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M6-1X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.060.0012
  • Mfr. Model # M55050.060.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.2 lbs

Product Details

Stainless steel, size M6-1 x 12, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 12 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 12mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 6 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M6-1.00
  • Thread Dia. M6
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 12mm
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Material Grade A4
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list