close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Stainless steel, size M6-1 x 10, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 10 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.
Technical Specs
- Item Metric Socket Head Cap Screw
- Temp. Range -58? - 302? F
- Drive Size 5 mm
- Drive Type Hex Socket
- Thread Style Fully Threaded
- Thread Length 10mm
- Rockwell Hardness C39 - C44
- Thread Direction Right Hand
- Head Dia. 10mm
- Head Height 6 mm
- Min. Tensile Strength 101,500 psi
- System of Measurement Metric
- Thread Dia. M6
- Dia./Thread Size M6-1.00
- Vented Hole Size Not Vented
- Length 10mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Fastener Thread Type Metric
- Material Grade A4
- Screw Head Type Cylindrical
- Fastener Industry Standards DIN 912, ISO 4762
- Screw Style Socket Head Cap Screw
Compliance and Restrictions
-
None