CAPSCREW SOC D912 SS A4 M5-0.8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M5-0.8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.050.0008
  • Mfr. Model # M55050.050.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.298 lbs

Product Details

Stainless steel, size M5-0.8 x 8, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 8 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 8mm
  • Thread Direction Right Hand
  • Rockwell Hardness C32 - C39
  • Head Dia. 8.5 mm
  • Head Height 5 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M5-0.80
  • Thread Dia. M5
  • System of Measurement Metric
  • Length 8mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list