CAPSCREW SOC D912 SS A4 M5-0.8X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M5-0.8X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.050.0070
  • Mfr. Model # M55050.050.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.32 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Cylindrical
  • Tensile Strength 101,526 PSI
  • Dia./Thread Size M5-0.80
  • Head Height 5mm
  • Head Width 4mm
  • Fastener Industry Standards DIN 912
  • Fastener Length 70mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list