Skip Content
CAPSCREW SOC D912 SS A4 M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.050.0045
  • Mfr. Model # M55050.050.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.87 lbs

Product Details

Stainless steel, size M5-0.8 x 45, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 25 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 25 mm
  • Thread Direction Right Hand
  • Head Dia. 8.5 mm
  • Rockwell Hardness C39 - C44
  • Min. Tensile Strength 700 N/mm2
  • Head Height 5 mm
  • System of Measurement Metric
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • Length 45mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list