CAPSCREW SOC D912 SS A4 M5-0.8X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M5-0.8X14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.050.0014
  • Mfr. Model # M55050.050.0014
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.353 lbs

Product Details

Stainless steel, size M5-0.8 x 14, drive type hex, drive size 4 mm, thread type metric, thread direction right, thread length 14 mm, head height 5 mm, head dia. 8.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 4 mm
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Thread Length 14 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 8.5 mm
  • Min. Tensile Strength 700 N/mm2
  • Head Height 5 mm
  • System of Measurement Metric
  • Thread Dia. M5
  • Dia./Thread Size M5-0.80
  • Length 14mm
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A4
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list