Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A4 M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.040.0008
  • Mfr. Model # M55050.040.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.004 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SS A4 M4-0.7X8,50/PK

Your Price : NA PACKAGE

Product Details

Stainless steel, size M4-0.7 x 8, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 8 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 3 mm
  • Temp. Range 250 Degrees F
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 8mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 7 mm
  • Head Height 4 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M4
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70
  • Length 8mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list