Skip Content
CAPSCREW SOC D912 SS A4 M4-0.7X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M4-0.7X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.040.0012
  • Mfr. Model # M55050.040.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.21 lbs

Product Details

Stainless steel, size M4-0.7 x 12, drive type hex, drive size 3 mm, thread type metric, thread direction right, thread length 12 mm, head height 4 mm, head dia. 7, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 3 mm
  • Thread Length 12mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Head Dia. 7 mm
  • Head Height 4 mm
  • Thread Dia. M4
  • Thread Direction Right Hand
  • Min. Tensile Strength 101,500 psi
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Length 12mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list