Skip Content
CAPSCREW SOC D912 SS A4 M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.030.0030
  • Mfr. Model # M55050.030.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.21 lbs

Product Details

Stainless steel, size M3-0.5 x 30, drive type hex, drive size 2.5 mm, thread type metric, thread direction right, thread length 20 mm, head height 3 mm, head dia. 5.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2.50 mm
  • Drive Type Hex Socket
  • Thread Length 20 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 5.5 mm
  • Head Height 3 mm
  • Thread Dia. M3
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50
  • Min. Tensile Strength 101,500 psi
  • Length 30mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A4
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list