Skip Content
CAPSCREW SOC D912 SS A4 M20-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M20-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.200.0080
  • Mfr. Model # M55050.200.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.845 lbs

Product Details

Stainless steel, size M20-2.5 x 80, drive type hex, drive size 17 mm, thread type metric, thread direction right, thread length 75 mm, head height 20 mm, head dia. 30, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 17 mm
  • Drive Type Hex Socket
  • Thread Length 75mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Min. Tensile Strength 700 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Head Dia. 30 mm
  • Head Height 20 mm
  • Thread Dia. M20
  • Dia./Thread Size M20-2.50
  • Length 80mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list