CAPSCREW SOC D912 SS A4 M20-2.5X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M20-2.5X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.200.0130
  • Mfr. Model # M55050.200.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1006
  • Shipping Weight 4.24 lbs

Technical Specs

  • Item Hex Socket Head Cap Screw
  • Tensile Strength 101,526 PSI
  • Head Height 20mm
  • Head Type Cylindrical
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Dia./Thread Size M20-2.50
  • Head Width 17mm
  • Fastener Industry Standards DIN 912
  • Fastener Length 130mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list