Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC D912 SS A4 M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.025.0008
  • Mfr. Model # M55050.025.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
CAPSCREW SOC D912 SSA4 M2.5-0.45X8,50/PK

Web Price : $3.58 / PACKAGE

Product Details

Stainless steel, size M2.5-0.45 x 8, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 8 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Head Height 2.5 mm
  • Head Dia. 4.5 mm
  • Thread Direction Right Hand
  • Thread Dia. M2
  • System of Measurement Metric
  • Min. Tensile Strength 101,500 psi
  • Dia./Thread Size M2-0.45
  • Length 8mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list