Discontinued with Replacement
CAPSCREW SOC D912 SS A4 M2.5-0.45X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A4 M2.5-0.45X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.025.0006
  • Mfr. Model # M55050.025.0006
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.001 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC D912 SSA4 M2.5-0.45X6,50/PK

Web Price : $5.51 / PACKAGE of 50

Product Details

Stainless steel, size M2.5-0.45 x 6, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 6 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 2 mm
  • Drive Type Hex Socket
  • Thread Length 6mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 4.5 mm
  • Head Height 2.5 mm
  • Min. Tensile Strength 101,500 psi
  • Dia./Thread Size M2-0.45
  • Thread Dia. M2
  • System of Measurement Metric
  • Length 6mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade A4
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list