CAPSCREW SOC D912 SS A4 M2.5-0.45X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M2.5-0.45X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.025.0005
  • Mfr. Model # M55050.025.0005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.044 lbs

Product Details

Stainless steel, size M2.5-0.45 x 5, drive type hex, drive size 2 mm, thread type metric, thread direction right, thread length 5 mm, head height 2.5 mm, head dia. 4.5, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Drive Size 2 mm
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 5mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 2.5 mm
  • Head Dia. 4.5 mm
  • Min. Tensile Strength 101,500 psi
  • Thread Dia. M2
  • Dia./Thread Size M2-0.45
  • System of Measurement Metric
  • Length 5mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Material Grade A4
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Class 6 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list