CAPSCREW SOC D912 SS A4 M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.020.0008
  • Mfr. Model # M55050.020.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.034 lbs

Product Details

Stainless steel, size M2-0.4 x 8, drive type hex, drive size 1.5 mm, thread type metric, thread direction right, thread length 8 mm, head height 2 mm, head dia. 3.8, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 1.5 mm
  • Thread Length 8mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 3.8 mm
  • Head Height 2 mm
  • Thread Dia. M2
  • Min. Tensile Strength 101,500 psi
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40
  • Length 8mm
  • Basic Material Stainless Steel
  • Fastener Industry Standards DIN 912
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Class 6 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list