Skip Content
CAPSCREW SOC D912 SS A4 M2-0.4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M2-0.4X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.020.0005
  • Mfr. Model # M55050.020.0005
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.0 lbs

Product Details

Stainless steel, size M2-0.4 x 5, drive type hex, drive size 1.5 mm, thread type metric, thread direction right, thread length 5 mm, head height 2 mm, head dia. 3.8, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 1.5 mm
  • Drive Type Hex Socket
  • Thread Length 5mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Thread Style Metric
  • Head Dia. 3.8 mm
  • Head Height 2 mm
  • System of Measurement Metric
  • Min. Tensile Strength 101,500 psi
  • Thread Dia. M2
  • Dia./Thread Size M2-0.40
  • Length 5mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade A4
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list