Skip Content
CAPSCREW SOC D912 SS A4 M16-2X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M16-2X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.160.0080
  • Mfr. Model # M55050.160.0080
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.7 lbs

Product Details

Stainless steel, size M16-2 x 80, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 60 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex Socket
  • Drive Size 14 mm
  • Thread Length 60mm
  • Rockwell Hardness C32 - C39
  • Head Height 16 mm
  • Head Dia. 24 mm
  • Thread Style Metric
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Thread Dia. M16
  • Dia./Thread Size M16-2.00
  • Length 80mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list