Skip Content
CAPSCREW SOC D912 SS A4 M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.160.0070
  • Mfr. Model # M55050.160.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 1.545 lbs

Product Details

Stainless steel, size M16-2 x 70, drive type hex, drive size 14 mm, thread type metric, thread direction right, thread length 60 mm, head height 16 mm, head dia. 24, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 14 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 60mm
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Height 16 mm
  • Head Dia. 24 mm
  • System of Measurement Metric
  • Thread Dia. M16
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M16-2.00
  • Length 70mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type Metric
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list