Skip Content
CAPSCREW SOC D912 SS A4 M12-1.75X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M12-1.75X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.120.0030
  • Mfr. Model # M55050.120.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.08 lbs

Product Details

Stainless steel, size M12-1.75 x 30, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 30 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250? F
  • Item Metric Socket Head Cap Screw
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Rockwell Hardness C39 - C44
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Head Height 12 mm
  • Head Dia. 18mm
  • System of Measurement Metric
  • Thread Dia. M12
  • Dia./Thread Size M12-1.75
  • Vented Hole Size Not Vented
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list