CAPSCREW SOC D912 SS A4 M12-1.75X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M12-1.75X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.120.0025
  • Mfr. Model # M55050.120.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.08 lbs

Product Details

Stainless steel, size M12-1.75 x 25, drive type hex, drive size 10 mm, thread type metric, thread direction right, thread length 25 mm, head height 12 mm, head dia. 18, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 10 mm
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Head Dia. 18 mm
  • Thread Direction Right Hand
  • Thread Dia. M12
  • Min. Tensile Strength 700 N/mm2
  • Head Height 12 mm
  • System of Measurement Metric
  • Dia./Thread Size M12-1.75
  • Length 25mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list