CAPSCREW SOC D912 SS A4 M10-1.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A4 M10-1.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.100.0060
  • Mfr. Model # M55050.100.0060
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.52 lbs

Product Details

Stainless steel, size M10-1.5 x 60, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 40 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Length 40mm
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Style Metric
  • Rockwell Hardness C32 - C39
  • Head Dia. 16 mm
  • Thread Direction Right Hand
  • Head Height 10 mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M10-1.50
  • Thread Dia. M10
  • System of Measurement Metric
  • Length 60mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Industry Standards DIN 912
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Material Grade A4
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list