Skip Content
CAPSCREW SOC D912 SS A4 M10-1.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M10-1.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.100.0030
  • Mfr. Model # M55050.100.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 0.41 lbs

Product Details

Stainless steel, size M10-1.5 x 30, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 30 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Size 8 mm
  • Thread Style Metric
  • Thread Length 30 mm
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 16 mm
  • Head Height 10 mm
  • Thread Dia. M10
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A4
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list