Skip Content
CAPSCREW SOC D912 SS A4 M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A4 M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55050.100.0025
  • Mfr. Model # M55050.100.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1006
  • Shipping Weight 2.76 lbs

Product Details

Stainless steel, size M10-1.5 x 25, drive type hex, drive size 8 mm, thread type metric, thread direction right, thread length 25 mm, head height 10 mm, head dia. 16, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250? F
  • Item Metric Socket Head Cap Screw
  • Drive Size 8 mm
  • Drive Type Hex Socket
  • Thread Length 25 mm
  • Thread Direction Right Hand
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Head Height 10 mm
  • Head Dia. 16mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Thread Dia. M10
  • Vented Hole Size Not Vented
  • Length 25mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A4
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list