Skip Content
CAPSCREW SOC D912 SS A2 M8-1.25X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M8-1.25X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.080.0090
  • Mfr. Model # M51050.080.0090
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 2.205 lbs

Product Details

Stainless steel, size M8-1.25 x 90, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 35 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M8
  • Head Dia. 13 mm
  • System of Measurement Metric
  • Head Height 8 mm
  • Dia./Thread Size M8-1.25
  • Length 90mm
  • Material Grade A2
  • Screw Industry Standards DIN 912
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list