Skip Content
CAPSCREW SOC D912 SS A2 M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.080.0025
  • Mfr. Model # M51050.080.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.03 lbs

Product Details

Stainless steel, size M8-1.25 x 25, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 25 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Type Hex Socket
  • Drive Size 6 mm
  • Thread Length 25 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 8 mm
  • Thread Dia. M8
  • Head Dia. 13mm
  • Min. Tensile Strength 700 N/mm2
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Vented Hole Size Not Vented
  • Length 25mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Screw Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list