Discontinued with Replacement
CAPSCREW SOC D912 SS A2 M8-1.25X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC D912 SS A2 M8-1.25X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.080.0110
  • Mfr. Model # M51050.080.0110
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.109 lbs
Suggested Replacement Product
CAPSCRW SOC D912 SSA2 M8-1.25X110,25/PK

Web Price : $17.50 / PACKAGE

Product Details

Stainless steel, size M8-1.25 x 110, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 35 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Metric Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Style Metric
  • Thread Length 35 mm
  • Drive Size 6 mm
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 13 mm
  • Head Height 8 mm
  • Thread Dia. M8
  • Min. Tensile Strength 700 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Length 110mm
  • Basic Material Stainless Steel
  • Fastener Thread Type Metric
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list