CAPSCREW SOC D912 SS A2 M8-1.25X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M8-1.25X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.080.0010
  • Mfr. Model # M51050.080.0010
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M8-1.25 x 10, drive type hex, drive size 6 mm, thread type metric, thread direction right, thread length 10 mm, head height 8 mm, head dia. 13, meets/exceeds DIN912.

Technical Specs

  • Temp. Range -58? - 302? F
  • Item Metric Socket Head Cap Screw
  • Drive Size 6 mm
  • Drive Type Hex Socket
  • Thread Length 10mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 13mm
  • Head Height 8 mm
  • Min. Tensile Strength 101,500 PSI
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Thread Dia. M8
  • Vented Hole Size Not Vented
  • Length 10mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards DIN 912, ISO 4762
  • Screw Head Type Cylindrical
  • Class 6 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list