CAPSCREW SOC D912 SS A2 M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0008
  • Mfr. Model # M51050.060.0008
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.474 lbs

Product Details

Stainless steel, size M6-1 x 8, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 8 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 8mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Height 6 mm
  • Min. Tensile Strength 101,500 psi
  • Head Dia. 10 mm
  • System of Measurement Metric
  • Thread Dia. M6
  • Dia./Thread Size M6-1.00
  • Length 8mm
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade A2
  • Screw Style Socket Head Cap Screw
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Head Type Cylindrical
  • Class 6 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list