Skip Content
CAPSCREW SOC D912 SS A2 M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0070
  • Mfr. Model # M51050.060.0070
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 1.94 lbs

Product Details

Stainless steel, size M6-1 x 70, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250? F
  • Drive Size 5 mm
  • Thread Length 30 mm
  • Thread Style Partially Threaded
  • Drive Type Hex Socket
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 6 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 70mm
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade A2
  • Fastener Thread Type Metric
  • Screw Industry Standards DIN 912
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list