Skip Content
CAPSCREW SOC D912 SS A2 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC D912 SS A2 M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0045
  • Mfr. Model # M51050.060.0045
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.03 lbs

Product Details

Stainless steel, size M6-1 x 45, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range 250 Degrees F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Metric
  • Rockwell Hardness C39 - C44
  • Thread Direction Right Hand
  • Min. Tensile Strength 700 N/mm2
  • Head Dia. 10 mm
  • Head Height 6 mm
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Length 45mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Vented Hole Size Not Vented
  • Screw Industry Standards DIN 912
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list