CAPSCREW SOC D912 SS A2 M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0030
  • Mfr. Model # M51050.060.0030
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M6-1 x 30, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 30 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 30 mm
  • Thread Style Fully Threaded
  • Rockwell Hardness C32 - C39
  • Thread Direction Right Hand
  • Head Dia. 10mm
  • Head Height 6 mm
  • Min. Tensile Strength 700 N/mm2
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 30mm
  • Basic Material Stainless Steel
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Industry Standards DIN 912
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list