CAPSCREW SOC D912 SS A2 M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC D912 SS A2 M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51050.060.0025
  • Mfr. Model # M51050.060.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 1007
  • Shipping Weight 0.02 lbs

Product Details

Stainless steel, size M6-1 x 25, drive type hex, drive size 5 mm, thread type metric, thread direction right, thread length 25 mm, head height 6 mm, head dia. 10, meets/exceeds DIN912.

Technical Specs

  • Item Metric Socket Head Cap Screw
  • Temp. Range -58? - 302? F
  • Drive Size 5 mm
  • Drive Type Hex Socket
  • Thread Length 24 mm
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C39 - C44
  • Head Dia. 10mm
  • Head Height 6 mm
  • Min. Tensile Strength 101,500 PSI
  • Thread Dia. M6
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00
  • Vented Hole Size Not Vented
  • Length 25mm
  • Basic Material Stainless Steel
  • Fastener Industry Standards DIN 912, ISO 4762
  • Material Grade A2
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Class 6 g

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list